ASTM-Like precision thermometers, ACCU-SAFE
SCNL1202046S
- Ø:6 - 8 mm
- Immersion depth:Total
- Description:Like ASTM 46C, with auxiliary scale at 0 °C
- Length:320 mm
- Seq:18
- Division:0,05 °C
- Pk:1
- Range:+48,6...+51,4 °C
These precision thermometers are suitable for calibration.
- Round, white back capillary form
- Suitable for calibration
Blue filling, stem type.
: With individual serial number.
: Each item packed in square plastic sleeve.