Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Concentration:1000 mg/L
- Matrix:5% HCl
- Pack type:Poly bottle for liquids, narrow mouth
- Pk:150 mL
- Element:Chromium
- Symbol:Cr
Specifications
About this item
Prepared by dissolution of chromium metal of 99,99% spectral purity. The metal content of the solution isconfirmed by ICP analysis, traceableto NIST SRM 3112a.
- Standardised with NIST standard chemicals