Order Entry
China
ContactUsLinkComponent
SPE columns, CHROMABOND® C4
SPE columns, CHROMABOND® C4
Catalog # MANA731741
Supplier:  MACHEREY-NAGEL
undefined
SPE columns, CHROMABOND® C4
Catalog # MANA731741
Supplier:  MACHEREY-NAGEL

Specifications

  • Column Format:
    Cartridge
  • Particle Size:
    45 µm
  • Pore size:
    60 Å
  • Seq:
    04
  • Environmentally Preferable:
  • Endcapped:
    No
  • pH range:
    2 - 8
  • Surface area:
    500 m²/g
  • Carbon load:
    7%
  • Bed weight:
    >200 mg
  • Column hardware:
    PP
  • Phase:
    C4
  • Pk:
    50

Specifications

About this item

CHROMABOND® C4 is a butyl modified silica phase for SPE.

  • More polar than C18 or C8 phase
  • Slight hydrophobic and strong secondary interactions with polar compounds
  • Suitable for slight nonpolar and very polar substances

CHROMABOND® C4 is recommendable for compounds, which are too strongly retained on C18 or C8.