订单输入
China
ContactUsLinkComponent
Precision balances, verified models with EC-type approval certificate (-0CE), Cubis®
Precision balances, verified models with EC-type approval certificate (-0CE), Cubis®
Catalog # SARBMSE6202S-1CE-D
Supplier:  SARTORIUS BALANCES
undefined
Precision balances, verified models with EC-type approval certificate (-0CE), Cubis®
Catalog # SARBMSE6202S-1CE-D
Supplier:  SARTORIUS BALANCES

Specifications

  • 型号:
    MSE6202S-1CE-D
  • 平底锅 平台尺寸:
    206×206 mm
  • 说明:
    With automatic leveling
  • 顺序:
    61
  • 包装规格:
    1
  • 可读性:
    0,01 g
  • 称重上限:
    6200 g
  • 线性:
    <±20 mg

Specifications

About this item

The Cubis® range delivers quality weighing together with a high degree of flexibility without having to invest in expensive equipment that has some features that may never be required. The MSE control unit has a black and white basic backlit LCD display and is ideal for straightforward high accuracy weighing.

  • Removable control units and display
  • RS232 and USB interfaces are included
  • Easy to upgrade separate modules
  • Internal, IsoCAL; fully automatic calibration and adjustment