Order Entry
China
ContactUsLinkComponent
Glass microfibre filters without binder, grade MN 85/220 BF
Glass microfibre filters without binder, grade MN 85/220 BF
Catalog # MANA4080045
Supplier:  MACHEREY-NAGEL
undefined
Glass microfibre filters without binder, grade MN 85/220 BF
Catalog # MANA4080045
Supplier:  MACHEREY-NAGEL

Specifications

  • Grade:
    MN 85/220 BF
  • Max. temperature:
    500 °C
  • Particle retention:
    0,4 μm
  • Seq:
    02
  • Size:
    45 mm
  • Thickness:
    1,0 mm
  • Weight:
    220 g/m²
  • Filtration speed:
    15 s (air)
  • Pk:
    100

Specifications

About this item

Binder free filter paper for difference weight analysis with very high loading capacity. This paper thick paper has a very good particle retention for fine particles.

  • Thermally stable up to 500 °C
  • Extremely high loading capacity
  • Binder-free