订单输入
China
ContactUsLinkComponent
磷酸氢二铵 99+% for analysis
磷酸氢二铵 99+% for analysis
Certificates
undefined
磷酸氢二铵 99+% for analysis

Specification Test Results

  • Appearance:
    White Adhering crystals
  • pH:
    7.9 to 8.3 (5 % at 20°C)
  • Titration with HCl:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information