Order Entry
China
ContactUsLinkComponent
J.T.Baker® BAKERBOND spe™ Quaternary Amine, SPE Columns
J.T.Baker® BAKERBOND spe™ Quaternary Amine, SPE Columns
Catalog # BAKR7091-03
Supplier:  Avantor
undefined
J.T.Baker® BAKERBOND spe™ Quaternary Amine, SPE Columns
Catalog # BAKR7091-03
Supplier:  Avantor

Specifications

  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Seq:
    02
  • Endcapped:
    Yes
  • Bed weight:
    500 mg
  • Phase:
    Quaternary amine (N+)
  • Pk:
    50

Specifications

About this item

BAKERBOND spe™ columns are disposable PP columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.

  • Silica based
  • Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
  • Processing by vacuum, positive pressure or centrifugation

General applications: Ionic, acidic analytes.

These SPE columns can be used in strong anion exchange mode.