Order Entry
China
ContactUsLinkComponent
 
 
 
N-Methyl-2-pyrrolidone (NMP) 99.5% for HPLC
 
undefined
 
 
N-Methyl-2-pyrrolidone (NMP) 99.5% for HPLC
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (K.F.)
  • GC:
    ≥99.5 %
  • UV:
    at 285 nm A: ≤1.0
  • Color scale:
    ≤20 APHA