Order Entry
China
ContactUsLinkComponent
 
 
 
 
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+%, extra pure
 
undefined
 
 
 
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+%, extra pure

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4010 to 1.4040 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %