Order Entry
China
ContactUsLinkComponent
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
刺激性
健康危害
易燃
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
证书
undefined
刺激性
健康危害
易燃
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy

规格测试结果

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.0 %
  • UV:
    1 cm cell vs water
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0008 meq/g
  • Peroxides:
    ≤0.002 % (as H2O2)

规格测试结果

相关信息