VWR® Basic Visitor Coats, PE
White, One size, 130 cm
Catalog # VWRI113-9092
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable visitor coat made of PE film.
- Hood and press stud closure
- Free from natural rubber latex
Thickness: 15 µm
One size fits all
Packaging: 50 pieces per bag, 10 bags per case.
Documents
Food contact certificate C Food Contact, BPA, Phthalates Certificate
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Clothing Size:One size
- Colour:White
- Length:130 cm
- Cat. No.:VWRI113-9092
- Garment application:Laboratory|Industrial
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps



