Order Entry
China
ContactUsLinkComponent
 
 
 
 
 
 
Cobalt(II) nitrate hexahydrate 99+% for analysis
 
undefined
 
 
 
 
 
Cobalt(II) nitrate hexahydrate 99+% for analysis
 

 

  • Appearance:
    Pink to red to brown Adhering crystalline powder or crystals or chips
  • Titration Complexometric:
    ≥99.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤20 ppm
  • Nickel (Ni):
    ≤500 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Heavy metals (as Cu):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %