Order Entry
China
ContactUsLinkComponent
Cobalt(II) chloride hexahydrate 98-102% ACS
Irritant
Health
Environment
Cobalt(II) chloride hexahydrate 98-102% ACS
Certificates
undefined
Irritant
Health
Environment
Cobalt(II) chloride hexahydrate 98-102% ACS

Specification Test Results

  • Appearance:
    Violet Crystalline powder
  • Titration Complexometric:
    98.0 to 102.0 %
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤1000 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤300 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information