Order Entry
China
ContactUsLinkComponent
Cobalt(II) chloride hexahydrate for analysis
Irritant
Health
Environment
Cobalt(II) chloride hexahydrate for analysis
Certificates
undefined
Irritant
Health
Environment
Cobalt(II) chloride hexahydrate for analysis
Certificates

Specification Test Results

  • Appearance:
    Dark red to purple Powder
  • Titration Complexometric:
    98.0 to 102.0 %
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤10 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Manganese (Mn):
    ≤10 ppm
  • Nickel (Ni):
    ≤100 ppm
  • Sulfur (S):
    ≤50 ppm
  • Insoluble matter:
    ≤0.03 % (in water)

Specification Test Results

Related Information