Order Entry
China
ContactUsLinkComponent
 
 
 
 
4-(Methylamino)phenol sulphate 99%, extra pure
 
undefined
 
 
 
4-(Methylamino)phenol sulphate 99%, extra pure

 

  • Appearance:
    White to beige to grey Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.3 %
  • Residue after ignition:
    ≤0.15 %
  • Titration with NaOH:
    ≥98.5 %
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤30 ppm
  • Potassium (K):
    ≤0.002 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %