Order Entry
China
ContactUsLinkComponent
 
 
 
1,2-Diaminocyclohexane cis- and trans-mixture 99%
 
undefined
 
 
1,2-Diaminocyclohexane cis- and trans-mixture 99%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4860 to 1.4920 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤75 APHA
  • Titration with HCl:
    99.4 to 100.6 %
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤150 ppm
  • Ammonium (NH4):
    ≤5 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm