订单输入
China
ContactUsLinkComponent
 
VWR®, Variable Flow Transfer Pump, Chemical
  VWRU23609-170
undefined
VWR®, Variable Flow Transfer Pump, Chemical
  VWRU23609-170

 

  • Flow rate:
    120 – 2250 ml/min
  • Weight:
    1,5 kg
  • 说明:
    Variable-flow chemical transfer pump
  • W×D×H:
    203×120,6×114,3 mm
  • Environmentally Preferable:
  • 包装规格:
    1

 

 

This variable-flow chemical transfer pump is designed for pulseless fluid transfer at variable flow rates.

  • Pumps fluids with a viscosity to 200 centipoises
  • Pump has a purge/prime switch for emptying/filling; also reverses for ease in draining tubing
  • Barbed inlet/outlet ports use any type of tubing with an inside diameter of 4,7 mm
  • Chemical-resistant, wetted parts are Dupont Delrin®, 304 stainless-steel, Viton®, and Dupont Teflon®
  • Also used with up to 36,6 m of tubing for remote sampling and with the fluid temperatures from –40 to 93 °C

Direct-drive engineering provides maximum motor power to the pump. Continuous-sweep variable control provides precise, seamless speed control. It also reverses for ease in draining tubing. Pump comes ready to use with 115 VAC UL-rated wall power supply.

 : Packaged in a chemical-resistant ABS plastic case.