About this item
Natural convection incubators with unique airflow design to provide best conditions for delicate samples. Used in various fields such as microbiology, bacterial and yeast research, food, beverage, pharmaceutical testing and for heated storage.
- Protect samples
- Consistent temperature stability and uniformity
- Standard access port for monitoring and use of electrical equipment inside unit
- Same size units are stackable without the need for tools or stacking kits
Control and display: The PID control is easy to use, and has a large display for optimal feedback to the operator. Timer function allows the incubator to be turned on and off at desired time. Over temperature alarm and a dual sensor safety concept are efficient. For data monitoring, the unit can be connected to a computer via a standard RS232 interface.
Chamber: Cleaning is simple, due to stainless steel interior with smooth, rounded corners. The flexible shelving system with 13 to 19 positions allows the internal space to be use to best advantage. Internal glass door allows viewing of samples without disruption.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- VWRU89511-422
- VWRU89511-418
- Capacity:
- 194 L
- 75 L
- Convection type:
- Natural convection
- Natural convection
- Temperature range:
- Ambient +5…75 °C
- Ambient +5…75 °C
- Weight:
- 78 kg
- 51,9 kg
- Temperature uniformity:
- ±0,6 °C at 37 °C (based on 27 sensors)
- ±0,6 °C at 37 °C (based on 27 sensors)
- Temperature setting accuracy:
- 0,1
- 0,1
- Temperature fluctuation:
- ±0,2 °C at 37 °C
- ±0,2 °C at 37 °C
- Electrical:
- 120 V
- 120 V
- Recovery Time:
- 4 min. to 37 °C
- 4 min. to 37 °C