Order Entry
China
ContactUsLinkComponent
VWR®Traceable®, Mini alarm timer/stopwatch, 100 hours
VWR®Traceable®, Mini alarm timer/stopwatch, 100 hours
Catalog # VWRU62344-586
undefined
VWR®Traceable®, Mini alarm timer/stopwatch, 100 hours
Catalog # VWRU62344-586

Specifications

  • Colour:
    Black/white
  • W×D×H:
    70×70×13 mm
  • Accuracy:
    ±0,01 %
  • Pk:
    1

Specifications

About this item

This digital timer with clock features an alarm for counting up and down.

  • Time capacity: 99 hours, 59 minutes, 59 seconds (in 1 second increments)
  • Extra-large, 9,5 mm high LCD digits are readable from 2,4 m
  • Individually numbered keys make setting time and alarm fast and easy
  • Extra-loud, high-decibel alarm is automatically silenced after 1 minute or may be turned off manually
  • Unique thru-zero feature shows time elapsed since the alarm has sounded
  • Magnetic back allows timer to be placed on water baths or incubators
  • Flip-open easel for standing on the lab bench, spring fastener for attaching to a clipboard, hole for use with a lanyard
Certifications: An individually-numbered Traceable® Certificate assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognised national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Delivery: Supplied with Traceable® certificate, flip-open stand, spring fastener, magnetic back and battery.