Order Entry
China
ContactUsLinkComponent
VWR® Traceable®, Infrared circle laser thermometer
VWR® Traceable®, Infrared circle laser thermometer
Catalog # VWRU36934-178
undefined
VWR® Traceable®, Infrared circle laser thermometer
Catalog # VWRU36934-178

Specifications

  • Range:
    (IR) −60…+500; (K) −40…+250 °C
  • Resolution:
    0,1 °C
  • Weight:
    170 g
  • W×D×H:
    178×70×38 mm
  • Accuracy:
    ±2,0% or 1,0 °C
  • Pk:
    1

Specifications

About this item

This infrared thermometer's operation is simple, point at sample, and take a reading in less than a second. It is non-invasive, measurements are ideal for food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics, and field use.

  • Field of view of 12:1 (the spot size is 50,8 mm at 0,60 m)
  • Readings on any type of surface: solids, semi-solids and liquids
  • Minimum and maximum feature permits viewing highest and lowest readings at any time
  • Audible, user-settable, high and low alarms signal out of range conditions
  • User-adjustable emissivity from 0,1 to 1,00

The dual display shows current temperature plus one of the following eight modes: emissivity value,maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature.

Certifications: Compliance with ISO/IEC 17025:2005 (1750.01).
Delivery: Supplied with Type-K probe, batteries, and Traceable® certificate of calibration.