Avantor® Alltima, HPLC Columns, C18-LL
: HICHROM
Avantor® Alltima HPLC columns are high quality phases designed for general purpose applications.
- Base deactivated silica phases
- Stable bonding for long column lifetime
- Multiple selectivity options
- USP L1
Lower carbon load than traditional Alltima C18. Reversed phase applications that require a less hydrophobic C18 phase.
- Catalog No:
- HICH88069
- HICH88099
- HICH96285/N
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 9%
- 9%
- Endcapped:
- Yes
- Yes
- Surface area:
- 340 m²/g
- 340 m²/g
- USP code:
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)