VWR®, Bulb Pipettes, Class A, Serialised
Catalog # VWRU10124-360
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Colour code:Black
- Capacity:0,5 ml
- Seq:02
- Pk:3
- Tolerance:±0,006 ml
Specifications
About this item
Made from Borosilicate 33 expansion glass, these pipettes are calibrated to deliver (TD) at 20 °C as per ASTM E969 standard.
- Colour-coded for easy sorting
- Individually serialised
All pipettes come with an individual certificate of compliance. A unique three-digit number, along with the batch number, is printed on the pipette for Quality Assurance purposes.