Order Entry
China
ContactUsLinkComponent
Avantor® Prevail Silica, HPLC Columns
Avantor® Prevail Silica, HPLC Columns
  HICH99341
 :  HICHROM
   Low Manufacturing Impact
undefined
Avantor® Prevail Silica, HPLC Columns
  HICH99341
 :  HICHROM
   Low Manufacturing Impact

 

  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    3 µm
  • Length:
    150 mm
  • Seq:
    02
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • USP code:
    L3
  • Phase:
    Silica
  • Packing material:
    Silica
  • Pk:
    1

 

 

Prevail™ HPLC columns exhibit long column lifetime in both highly aqueous and highly organic mobile phases. All phases, apart from Prevail™ Carbohydrate ES are silica-based. The stability of these phases is such that a single column can be switched between highly aqueous for analysis of highly polar analytes and highly organic for strong retention of hydrophobic analytes.

  • Highly polar phase
  • Stable from highly organic to highly aqueous
  • Speciality phases for specific applications
  • Excellent sensitivity with microbore and ELSD applications

These columns are ideal for general purpose normal phase applications.

 : Use guard cartridges with holder (80101/N) and column coupler (HI-081).