Order Entry
China
ContactUsLinkComponent
Avantor® Hichrom Carbohydrate Cation, HPLC Column
Avantor® Hichrom Carbohydrate Cation, HPLC Column
Catalog # HICH70057
Supplier:  HICHROM
   Low Manufacturing Impact
undefined
Avantor® Hichrom Carbohydrate Cation, HPLC Column
Catalog # HICH70057
Supplier:  HICHROM
   Low Manufacturing Impact

Specifications

  • Column Format:
    Semi-preparative
  • Ø int.:
    6,50 mm
  • Particle Size:
    10 µm
  • Length:
    300 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Column hardware:
    Stainless steel
  • Phase:
    Carbohydrate cation
  • Packing material:
    Polymer
  • Pk:
    1

Specifications

About this item

This column consists of a highly efficient sulphonated polystyrene resin supplied in the calcium form. It provides excellent separations using only water as the mobile phase.

  • Sulphonated polystyrene resin in the calcium form
  • 100% water used as mobile phase
  • Column heating required
  • USP L19