Sterilisation indicator tapes
Steam sterilisation self-adhesive indicator tape, Strate-Line®, 55 m, 250 mm
Catalog # PROP268006
Supplier: PROPPER MFG
Jump to:
Product Details & Documents
These indicator tapes are made of strong crepe-embossed paper with latex-free and pressure-sensitive adhesive, the tape is ideal for securing different types of sterilisation packs.
- Designed for steam sterilisation applications
- Distinguishes processed and unprocessed items
- Upgraded coating provides easy handling
- Adhesive bonds with fabric, non-woven wraps, paper, metal, and glass
- Marking with permanent ink pen leaves no bleeding on the tape after sterilisation
Strate-Line® autoclave tape is used for universal applications and can be used with fabric and non-woven wraps. The blue autoclave tapes has strong adhesive and can be used with non-woven disposable wraps only.
The tape's white stripes turn dark during steam sterilisation, indicating that the pack has been processed and enhanced exterior coating prevents ink transfer and improves chemical indicator appearance for clearer colour changes.
Specifications
- Width:250 mm
- Description:Steam sterilisation self-adhesive indicator tape, Strate-Line®
- Length:55 m
- Seq:02



