VWR® BS 7011, Microscope Slides
Slides (90° ground edges), 1,00 - 1,15 mm, 75,5×25,5 (±0,5/-0,0) mm
Catalog # VWRI631-0905
Supplier: VWR Collection
Jump to:
Product Details & Documents
These uncoated microscope slides are manufactured from soda-lime glass.
- Resistant to commonly used solvents
- No scratching or sticking when stacked together
- Label areas on top of the slide for quick identification
Certifications: BS 7011
Documents
VWR® for Microscopy
Product Literature
VWR® Microscope Slides
Product specification
Specifications
- Description:Slides (90° ground edges)
- L×W:75,5×25,5 (±0,5/-0,0) mm
- Seq:004
- Thickness:1,00 - 1,15 mm



