Reusable volumetric pipettes, PYREX®
Catalog # CORN7102-5
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- Colour code:White
- Capacity:5 ml
- Length:392 mm
- Seq:05
- Pk:12
- Tolerance:0,02 ± ml
Specifications
About this item
These reusable pipettes are designed primarily for schools and laboratories where the Class A tolerance is not required.
- Larger tip openings for faster delivery
- Colour-coded
- Coloured graduations
- Accuracy tolerances are twice those specified for Class A volumetric ware
They are constructed to the same wall thickness and length as standard Class A volumetric pipettes but have larger tip openings for faster delivery. Primarily due to the faster delivery, accuracy tolerances are twice those specified for Class A volumetric ware. Reference: ASTM E-969.