Order Entry
China
ContactUsLinkComponent
 
Separating funnels, Squibb, glass stopper, Rotaflo® stopcock, PYREX®
  CORN6302-125
Separating funnels, Squibb, glass stopper, Rotaflo® stopcock, PYREX®
  CORN6302-125

 

  • Socket size:
    22 NS
  • Capacity:
    125 ml
  • Seq:
    01
  • Pk:
    1

 

 

Made of PYREX® borosilicate glass.

  • Very good chemical resistance
  • Very good temperature resistance
  • Stem Ext.Ø. is 10 mm

These separatory funnels have Rotaflo® stopcocks and strong standard taper glass stoppers.