Condensers, Liebig, PYREX®
Catalog # CORN2400-400
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- Cone size:24/40 NS
- Jacket length:400 mm
- Socket size:24/40 NS
- Seq:03
- Pk:1
Specifications
About this item
Made of PYREX® borosilicate glass.
- With outer joint at the top and inner standard taper joint with drip tip
- Very good temperature resistance
- Very good chemical resistance
This general purpose condenser can be used for distillation, refluxing and extraction operations. The condenser tubulations are approximately 10 mm Ext.Ø. Can be used for vacuum distillation.