Size exclusion and ligand exchange chromatography columns, SUGAR SP0810
Catalog # SHOWF6378105
Supplier: Resonac
Specifications
- Column Format:Analytical
- Flow rate:1,0 ml/min
- Ø int.:8,00 mm
- Particle Size:7 µm
- Max. pressure:3,0 MPa (30 bar)
- Description:SUGAR SP0810
- Length:300 mm
- Seq:01
- USP code:L22, L34
- Temperature limit:<95 °C
- Exclusion limit:1000 (pullulan)
- Column hardware:Stainless steel
- Pk:1
Specifications
About this item
These columns separate mono and di-saccharides by combination of ligand exchange and size exclusion mode.
- Counter ion: Pb²⁺
- Only water is required for the analysis
- Base material is styrene divinylbenzene copolymer