Capillary columns, Rxi®-624Sil MS columns (fused silica)
Catalog # REST13869
Supplier: RESTEK
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:02
- Phase:Rxi®-624Sil MS
- Pk:1
Specifications
About this item
These fused silica columns have midpolarity Crossbond® phase manufactured for column to column reproducibility suited for validated methods.
- Low-bleed and high thermal stability column
- Inert column and highly selective for volatile organics and residual solvents
- Maximum temperatures up to 320 °C
Similar phases: DB-624, VF-624ms, CP-Select 624 CB