Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:60 Å
- Length:200 mm
- Seq:02
- Endcapped:Yes
- pH range:2,5 - 8
- Carbon load:-
- Pk:1
This highly retentive and selective phase is developed specifically for the analysis of aldehydes and ketones as DNPH derivatives. Allure® AK is a reversed phase HPLC material that has the unique ability to separate all 13 carbonyl compounds using a simple acetonitrile/water gradient.