Desiccator cabinets, horizontal, Dry-Keeper™, SP Bel-Art
Catalog # BELAH420580001
Supplier: Bel-Art Products, a Part of SP
Specifications
- W×D×H ext.:500×390×345 mm
- Description:Horizontal desiccator, 58,8 l
- Pk:1
- Shelves:2
- With:8 shelf positions
Specifications
About this item
This clear and durable PVC desiccator cabinet has sleek black ABS accents, a horizontal profile, and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.
- Generous two cubic feet interior volume
- Perforated shelves facilitate full circulation of air
- Shelf rails can be repositioned on any one of 8 steps set at 28 mm intervals
- Large in-door dial hygrometer for easy visualization of rH%
This cabinet has a gasketed door which opens down and closes with two latches for a tight seal. Interior opening measures 45×23 cm.
Ordering information: Additional shelves, rails and desiccant are available on request.
Delivery: Supplied with desiccant tray.