About this item
These sterile overboots are made of Tyvek®. This fabric is composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort.
- Ultra-low-linting fabric
- Fixation ties
- Ankle ties for secure fit
- Gripper™ soles provide enhanced skid-resistance and durability
- Clean laundered and gamma-sterilised
- Sterility assurance level (SAL) of 10⁻⁶
- Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size). Ideal for use in biotech, pharmaceutical, medical device manufacturing and electronics industries, as well as in other critical or controlled environments.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- DUPOD15466083
- DUPOD15466105
- DUPOD15466090
- Fabric:
- Tyvek®
- Tyvek®
- Tyvek®
- Cleanroom class:
- 100/ISO 5; EU GMP (A/B)
- 100/ISO 5; EU GMP (A/B)
- 100/ISO 5; EU GMP (A/B)
- Gender:
- Unisex
- Unisex
- Unisex
- Garment application:
- Cleanroom, Pharmaceutical
- Cleanroom, Pharmaceutical
- Cleanroom, Pharmaceutical
- Water resistance:
- 7 kPa
- 7 kPa
- 7 kPa
- Tensile strength:
- >30 N
- >30 N
- >30 N
- Thickness:
- 185 µm
- 185 µm
- 185 µm
- Weight:
- 45 g/m²
- 45 g/m²
- 45 g/m²
Specifications
Related Information
Cleanroom_Whitepaper_Advantages of IsoClean_EN_Final DUPONT™ TYVEK® ISOCLEAN®Sizing Chart Accessories
Application Notes
Controlled_Environments_Catalogue_2016_EN DUPONT™ TYVEK® ISOCLEAN® DUPONT™ TYVEK® ISOCLEAN® FAQ Poster Non-Sterile Cleanroom Gowning Procedure