Reversed phase HPLC columns, HyperClone™ BDS (C18)
Catalog # PHEN00D-4419-E0
Supplier: PHENOMENEX
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:130 Å
- Length:100 mm
- Seq:01
- Phase:C18
- Pk:1
Specifications
About this item
HyperClone™ are reversed phase HPLC columns developed for reducing the chance of column-to-column variation.