Order Entry
China
Orders LinkContactUsLinkComponent
Ion-exclusion HPLC columns, Rezex™

Ion-exclusion HPLC columns, Rezex™

RPM-Monosaccharide Pb2+ LC column, with 8% cross-linked resin lead ionic form, Analytical, 8 µm, 7,80 mm, 100 mm
Catalog # PHEN00D-0135-K0
Marketsource
Supplier:   PHENOMENEX
Ion-exclusion HPLC columns, Rezex™
Catalog # PHEN00D-0135-K0
Supplier:  PHENOMENEX
Marketsource
Ion-exclusion HPLC columns, Rezex™

RPM-Monosaccharide Pb2+ LC column, with 8% cross-linked resin lead ionic form, Analytical, 8 µm, 7,80 mm, 100 mm

Price
Inquire For Price
Log in for availability
1 * 1 件
Product Details & Documents

Rezex™ HPLC ion-exclusion columns achieve reproducible, accurate separations based on multiple modes of interaction.

  • Available in 4, 8 and 12% cross-linked sulphonated styrene-divinylbenzene (SDVB) and multiple ionic forms for a wide range of selectivities
  • USP L17, L19, L22, L34, and L58 packings are also available
  • Recommended alternative to Bio-Rad® Aminex®, Supelco® SUPELCOGEL™, and Waters® Sugar-Pak™

Ideal for for carbohydrate, oligosaccharide and organic acid separations (bioethanol monitoring, drug formulation and excipient analysis, food and beverage quality control testing).

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    7,80 mm
  • Particle Size:
    8 µm
  • Description:
    RPM-Monosaccharide Pb2+ LC column, with 8% cross-linked resin lead ionic form
  • Length:
    100 mm
  • Cat. No.:
    PHEN00D-0135-K0
  • USP code:
    L34