Order Entry
China
ContactUsLinkComponent
Reversed phase HPLC columns, Gemini® C6-phenyl
Reversed phase HPLC columns, Gemini® C6-phenyl
Catalog # PHEN00D-4443-B0
Supplier:  PHENOMENEX
Reversed phase HPLC columns, Gemini® C6-phenyl
Catalog # PHEN00D-4443-B0
Supplier:  PHENOMENEX

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    2,00 mm
  • Particle Size:
    3 µm
  • Pore size:
    110 Å
  • Length:
    100 mm
  • Seq:
    02
  • Endcapped:
    Yes
  • USP code:
    L11
  • pH range:
    1,0 - 12,0
  • Surface area:
    375 m²/g
  • Carbon load:
    12%
  • Phase:
    C6-Phenyl
  • Pk:
    1

Specifications

About this item

These columns have phenyl group bound to the organo-silica surface using a 6-carbon chain for a low bleed aromatic selective phase.

  • Ideal for separation of aromatic, polar, or basic compounds under high pH conditions
  • C6 linked phenyl with TMS endcapping