Order Entry
China
ContactUsLinkComponent
Reversed phase HPLC columns, Luna® C8(2)
Reversed phase HPLC columns, Luna® C8(2)
Catalog # PHEN00F-4249-E0
Supplier:  PHENOMENEX
Reversed phase HPLC columns, Luna® C8(2)
Catalog # PHEN00F-4249-E0
Supplier:  PHENOMENEX

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    150 mm
  • Seq:
    07
  • Endcapped:
    Yes
  • USP code:
    L7
  • pH range:
    1,5 - 9,0
  • Surface area:
    400 m²/g
  • Carbon load:
    13,5%
  • Phase:
    C8(2)
  • Pk:
    1

Specifications

About this item

C8 column provides less hydrophobic retention than C18, but the density of the ligand bonding creates more steric based selectivity. The C8 columns are generally better hydrogen bond acceptors and better for acidic compounds.

  • C8(2) improved performance over traditional C8 phases due to high surface coverage
  • Non-polar endcapping virtually eliminates silanol interactions

Octyl silane ligands are bound to the silica surface, making for a hydrophobic phase with moderate methylene selectivity.