Reversed phase HPLC columns, Luna® C18(2)
Supplier: PHENOMENEX
Certificates
About this item
Luna® C18(2) is a reversed phase column that provides a measurable improvement over many HPLC columns for two important chromatographic properties - resolution and peak shape.
- The high efficiencies and bonded phase surface coverage provide for sharp peaks
- Slightly lower carbon load than original Luna® C18
- Free exposed silanols virtually eliminated by complete bonding and endcapping
Specifications
- Catalog No:
- PHEN00A-4252-E0
- PHEN00G-4252-E0
- PHEN00F-4252-E0
- Carbon load:
- 17,5%
- 17,5%
- 17,5%
- Endcapped:
- Yes
- Yes
- Yes
- pH range:
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- Surface area:
- 400 m²/g
- 400 m²/g
- 400 m²/g
- USP code:
- L1
- L1
- L1