HPLC columns, NUCLEOSIL® NH2/NH2-RP
MANA720095.46
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:250 mm
- Seq:01
- Environmentally Preferable:
- USP code:L8,L8
- pH range:2 - 8
- Carbon load:3,5%
- Phase:NH2
- Pk:1
NUCLEOSIL® NH2 and NH2-RP are aminopropyl modified silica phases for HPLC.
- Robust spherical silica gel
- Weakly hydrophobic, polar and ionic phase for RP, NP and ion exchange chromatography
- Separation mechanism based on polar, hydrophobic and weak ion exchange interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).