Cleanroom wipes, Kimtech™ Pure W5
Catalog # KIMB06179
Supplier: KIMBERLY CLARK
Specifications
- Packed:100 wipes/bag
- Colour:White
- L×W:229×229 mm
- Seq:01
- Model:W5
- Pk:100
Specifications
About this item
These critical task wipes feature a 50% rayon/50% polyester spunlace blend base sheet with high water absorbency rate, plus excellent absorption efficiency and capacity.
- No binders or surfactants are used resulting in low extractables
- Clothlike feel
- Double bagged with case liner
Suitable for use in Class 100, ISO 5, M2.5 or higher cleanrooms.
Colour: white
Packaging: Double-bagged in anti-stat packaging.