Order Entry
China
ContactUsLinkComponent
 
HPLC columns, ZORBAX® Original Reversed-Phase
  HEWL884950-526
undefined
HPLC columns, ZORBAX® Original Reversed-Phase
  HEWL884950-526

 

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    70 Å
  • Length:
    150 mm
  • Seq:
    06
  • Phase:
    CN
  • Pk:
    1

 

 

These HPLC columns are made with type A silica. They are useful for many applications of acidic or neutral compounds. These columns have a higher activity level and are therefore useful for separating isomers or other compounds where silanol activity enhances selectivity.