HPLC columns, ZORBAX® Eclipse Plus
Supplier: AGILENT HEWLETT PACKARD
Certificates
About this item
Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.
- High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
Specifications
- Catalog No:
- HEWL959763-902
- HEWL959930-902
- Description:
- C18
- C18
- Carbon load:
- 9%
- 9%
- Endcapped:
- Double
- Double
- pH range:
- 2,0 - 9,0
- 2,0 - 9,0
- Surface area:
- 160 m²/g
- 160 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- USP code:
- L1
- L1