Order Entry
China
ContactUsLinkComponent
Vortex mixers, MaxiMix® II
Vortex mixers, MaxiMix® II
Catalog # BARNM37610-33CN
Vortex mixers, MaxiMix® II
Catalog # BARNM37610-33CN

Specifications

  • Speed range:
    100 - 3000 min⁻¹
  • Description:
    Vortex mixer, MaxiMix™ II
  • Model:
    MaxiMix II
  • Power supply:
    230 V, 50/60 Hz, 0,3 A
  • Weight:
    3,6 kg
  • W×D×H:
    114×177×152 mm
  • Pk:
    1

Specifications

About this item

Maxi Mix® II vortex mixture is suitable for for mixing contents of small flasks with closed tops.

  • Soft foam rubber pad permits vortex mixing of 1 to 4 test tubes
  • Continuous operation or touch-on mode
  • Interchangeable single tube cup or foam pad
  • Variable speed control allows adjustment of mixing action from 100 to 3000 rpm

Maxi Mix II comes complete with two mixing surfaces: a single-cup tube holder for mixing single tubes, and 89 mm diameter foam pad for mixing flasks or multiple tubes simultaneously.