Order Entry
China
ContactUsLinkComponent
General purpose water baths, precision
General purpose water baths, precision
Catalog # BARN2838
undefined
General purpose water baths, precision
Catalog # BARN2838

Specifications

  • Temperature Range:
    99,9 °C
  • Weight:
    9,1 kg
  • Capacity:
    12 L
  • Seq:
    02
  • W×D×H:
    387×375×248 mm
  • Environmentally Preferable:
  • Bath W×D×H:
    292×317×152 mm
  • Pk:
    1
  • Temp. stability:
    ±0,2 °C
  • Type:
    Digital bath

Specifications

About this item

Easy-to-maintain, seamless-stainless steel interior chamber and epoxy powder-coated exterior are resistant to corrosion and chemical damage.

  • Maintain water temperature from ambient to 95 °C or 99,9 °C
  • Front-mounted controls simplify operation
  • Over-temperature safety circuitry prevents thermal runaway
  • Dual-chamber models have independent controls for operating at different temperatures

Analog Baths: Easy-to-use analog controls, hydraulic thermostat ideal for applications in which temperature setpoints seldom change. Backup high-limit safety thermostat

Digital Baths: Allow temperature setpoint with ±0,1 °C precision at the push of a button. Microprocessor control with bright three-digit LED temperature readout. Automatic over-temperature protection.