Low temperature BOD refrigerated incubator, Precision™
Catalog # THBRPR205740RCN
Supplier: Thermo Fisher Scientific
Specifications
- Temperature Range:−10...+60 °C
- W×D×H ext.:610×622×876 mm
- Capacity:173 L
- Description:Precision refrigerated BOD incubator
- Shelves supplied (max.):2 (4)
- Pk:1
- W×D×H int.:520×520×700 mm
Specifications
About this item
BOD refrigerated incubators conduct applications that require temperatures ranging from −10 to +60 °C.
- Features an efficient, dependable design with microprocessor controls
- Forced air circulation
Ideal for biochemical oxygen demand testing, bacterial research, seed germination and fish/insect breeding.