订单输入
China
ContactUsLinkComponent
菊酸乙酯 cis- and trans-mixture 95%
菊酸乙酯 cis- and trans-mixture 95%
Certificates
undefined
菊酸乙酯 cis- and trans-mixture 95%

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4590 to 1.4610 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥94 %
  • Residue after evaporation:
    ≤0.001 %
  • Carbonyl compounds:
    ≤0.03 % (as C2H5CHO)
  • Isopropyl alcohol:
    ≤0.05 %
  • Titrable acid:
    ≤0.0004 meq/g
  • Ethanol:
    ≤0.01 %
  • Methanol:
    ≤0.01 %

Specification Test Results

Related Information