Order Entry
China
ContactUsLinkComponent
 
 
 
 
Ethanol denatured, anhydrous for spectroscopy (denatured with 5% isopropanol and 5% methanol)
    
 
undefined
 
 
 
Ethanol denatured, anhydrous for spectroscopy (denatured with 5% isopropanol and 5% methanol)
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥90.0 % (Ethanol)
  • UV:
    at 205 nm A: ≤1
  • Color scale:
    ≤5 APHA
  • Residue after evaporation:
    ≤0.0005 %