Order Entry
China
ContactUsLinkComponent
 
Magnetic Stirrers, RT touch
 
undefined
Magnetic Stirrers, RT touch

 

  • Catalog No:
  • BARN88880014
  • BARN88880016
  • Model:
  • RT touch
  • RT touch
  • Speed range:
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • Max. stirring capacity H₂O:
  • 4000 ml
  • 5000 ml
  • Power input:
  • 6 W
  • 6 W
  • Plate material:
  • PP
  • PP
  • Plate dimensions:
  • 170 mm
  • 220 mm
  • Weight:
  • 20 kg
  • 25 kg
  • W×D×H:
  • 210×280×72 mm
  • 260×360×72 mm