Order Entry
China
ContactUsLinkComponent
Magnetic Stirrers, RT basic
Magnetic Stirrers, RT basic
Certificates
undefined
Magnetic Stirrers, RT basic

Specifications

  • Catalog No:
  • BARN88880012
  • BARN88880010
  • BARN88880008
  • Model:
  • RT basic
  • RT basic
  • RT basic
  • Speed range:
  • 150 - 2500 min⁻¹
  • 150 - 2500 min⁻¹
  • 150 - 2500 min⁻¹
  • Max. stirring capacity H₂O:
  • 5000 ml
  • 4000 ml
  • 2000 ml
  • Power input:
  • 6 W
  • 6 W
  • 5 W
  • Plate material:
  • PP
  • PP
  • PP
  • Plate dimensions:
  • 220 mm
  • 170 mm
  • 120 mm
  • Weight:
  • 25 kg
  • 20 kg
  • 15 kg
  • W×D×H:
  • 230×230×65 mm
  • 185×185×65 mm
  • 130×130×65 mm

Specifications